Shop All Biohazard Bags
Sp Scienceware
Autoclave Bags, 12x24 in, PK100
Mfr # H13185-1224
Zoro # G8528685
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Width 12 in
- Legend Plain
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H13185-1224
- Zoro # G8528685
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 12 in |
Length | 24 in |
Overall Width | 12 in |
Overall Height | 24 in |
Details
Item | Autoclavable Bag |
Color | Clear |
Material | Polypropylene |
Legend | Plain |
Thickness | 2 mil |
Style | Transparent Autoclave |
Bags per Roll/Pack | 100 |
Product Type | High Temperature Bag |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | Yes |
Closure Type | None |
Description
Autoclavable Bag, Thickness 2 mil, Color Clear, Material Polypropylene, Overall Height 24 in, Product Type High Temperature Bag, Overall Width 12 in, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Legend Plain, Closure Type None, Bags per Roll/Pack 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYK Sorbents, 3 gal., Oil (510)
- PIG Sorbents, 4 gal, 3 ft x 10 ft, Universal, Black, Polypropylene (GRP36203-BK)
- HYDE Flexible Nylon Grout Brush (46807)
- GOODWAY Squeegee, 10"x5"x3 (9376)
- SP SCIENCEWARE Autoclave Bags, 8x12 in, PK100 (H13182-0812)
- SP SCIENCEWARE Disposable Bag Deodorant Pad, PK100 (H13198-0003)
- SP SCIENCEWARE Autoclav. Biohaz. Bag, 7to10gal, Red, PK200 (F13164-1923)
- SP SCIENCEWARE Autoclav. Biohazard Bag, 14gal, Red, PK200 (F13164-2535)
- SP SCIENCEWARE Safe Bag Clips, 1/2 In. W, PK100 (F13190-0100)
- SP SCIENCEWARE Autoclav. Biohaz. Bag, 2to4gal, Red, PK200 (F13164-1419)
- AMERICAN HOSPITAL SUPPLY Pressure Infusion Bag, 1000 mL, 10PK (AHSPIB1000_PK)
- Sp Scienceware Biohazard Bags