Shop All Biohazard Bags
Sp Scienceware
Autoclavable Bags, 1 gal., Clear, PK100
Mfr # H13182-1010
Zoro # G8276493
product price: $53.35
/pk 100, $0.53/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Capacity 1 gal
- Width 10 in
- Material Polypropylene
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H13182-1010
- Zoro # G8276493
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 10 in |
Height | 10 in |
Details
Item | Autoclavable Bags |
Color | Clear |
Capacity | 1 gal |
Material | Polypropylene |
Legend | No legend |
Strength Rating | Super Heavy |
Trash Bag Material | Polypropylene |
Thickness | 2 mil |
Bag Closure Type | None |
Package Configuration | Flat Pack |
Trash Bag Color Family | Clear |
Bags per Roll/Pack | 100 |
Bag Product Grouping | Autoclavable Biohazard Bags |
Seal | Flat |
Description
Autoclavable Biohazard Bags, Capacity 1 gal, Trash Bag Material Polypropylene, Thickness 2 mil, Color Clear, Legend No Legend, Bag Closure Type None, Width 10 in, Height 10 in, Package Configuration Flat Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Super Extra Heavy-Duty, 1.1 mil, Gray, 100 PK (BWK 3339SEH)
- HOFFMASTER Wastebasket Paper Liner, 5X8, 2000Pk (28798300)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVF7)
- MIDWEST RAKE Squeegee Blade, 18" L, Flat Stiff (79853)
- SP SCIENCEWARE Biohazard Bag Holder, 21-1/2 In. H (F13192-0002)
- SP SCIENCEWARE Poxygrid, Bag Holder (H13188-0000)
- SP SCIENCEWARE Autoclave Deodorizer, 1-1/4 In. W, PK100 (H13198-0000)
- SP SCIENCEWARE Biohazard Bag Holder, 18-1/2 In. H (F13192-0001)
- SP SCIENCEWARE Safe Bag Clips, 1/2 In. W, PK100 (F13190-0100)
- SP SCIENCEWARE Autoclavable Bags, 1.5 gal., Clear, PK100 (H13182-1015)
- ZORO SELECT Biohazard Bags, 8 to 10 gal., Red, PK500 (RIWB142700)
- Sp Scienceware Biohazard Bags