Shop All Biohazard Bags
Sp Scienceware
Autoclavable Bags, 1 gal., Clear, PK100
Mfr # H13182-0815
Zoro # G7903752
product price: $67.85
/pk 100, $0.68/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Capacity 1 gal
- Width 8 in
- Material Polypropylene
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H13182-0815
- Zoro # G7903752
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 8 in |
Height | 15 in |
Details
Item | Autoclavable Bags |
Color | Clear |
Capacity | 1 gal |
Material | Polypropylene |
Legend | No legend |
Trash Bag Material | Polypropylene |
Strength Rating | Super Heavy |
Thickness | 2 mil |
Bag Closure Type | None |
Package Configuration | Flat Pack |
Bag Product Grouping | Autoclavable Biohazard Bags |
Trash Bag Color Family | Clear |
Seal | Flat |
Bags per Roll/Pack | 100 |
Description
Autoclavable Biohazard Bags, Capacity 1 gal, Trash Bag Material Polypropylene, Thickness 2 mil, Color Clear, Legend No Legend, Bag Closure Type None, Width 8 in, Height 15 in, Package Configuration Flat Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Orange, Mango Fragrance, PK12 (BWKGEMMAN)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, White (W-542OMS-2L-7X-QC-DB)
- GLOBAL INDUSTRIAL 2 Liter Capacity Sanitizing & Cleaning All Purpose Handheld Sprayer (534736)
- DYMON Air Freshener, Vanilla, 10 oz., PK12 (70720)
- SP SCIENCEWARE Biohazard Bag Holder, 8 In. H (H13193-1000)
- SP SCIENCEWARE Autoclave Bags, 12x24 in, PK100 (H13185-1224)
- SP SCIENCEWARE Disposable Bag Deodorant Pad, PK100 (H13198-0003)
- SP SCIENCEWARE Autoclav. Biohaz. Bag, 7to10gal, Red, PK200 (F13164-1923)
- SP SCIENCEWARE Safe Bag Clips, 1/2 In. W, PK100 (F13190-0100)
- SP SCIENCEWARE Biohazard Bag Holder, 27-1/8 In. H (F13192-0003)
- ZORO SELECT Specimen Transfer Bag, 29 In. L, PK500 (3CUF6)
- Sp Scienceware Biohazard Bags