Shop All Biohazard Bags
Sp Scienceware
Autoclavable Bags, 0.5 gal., Clear, PK100
Mfr # H13182-0810
Zoro # G8457617
product price: $45.69
/pk 100, $0.46/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Capacity 1/2 gal
- Width 8 in
- Material Polypropylene
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H13182-0810
- Zoro # G8457617
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 8 in |
Height | 10 in |
Details
Color | Clear |
Item | Autoclavable Bags |
Capacity | 1/2 gal |
Material | Polypropylene |
Legend | No legend |
Strength Rating | Super Heavy |
Trash Bag Material | Polypropylene |
Thickness | 2 mil |
Bag Closure Type | None |
Package Configuration | Flat Pack |
Trash Bag Color Family | Clear |
Bags per Roll/Pack | 100 |
Seal | Flat |
Bag Product Grouping | Autoclavable Biohazard Bags |
Description
Autoclavable Biohazard Bags, Capacity 1/2 gal, Trash Bag Material Polypropylene, Thickness 2 mil, Color Clear, Legend No Legend, Bag Closure Type None, Width 8 in, Height 10 in, Package Configuration Flat Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Roll Blue 55/sheets 10/Cs (75143)
- ALPINE INDUSTRIES 32 gal Trash Can, Cedar, Steel + Plastic wood (ALP4400-01-CD-RB)
- GOJO Floor & Wall Protector for NXT Dispenser, PK6 (2145-06)
- DIVERSEY Sorbents, 1/2 gal, Chemicals, Yellow/Black, 50 PK (D7523269)
- SP SCIENCEWARE Autoclav. Biohaz. Bag, 2to4gal, Red, PK200 (F13164-1419)
- SP SCIENCEWARE Autoclavable Bags, 1.5 gal., Clear, PK100 (H13182-1015)
- SP SCIENCEWARE Autoclave Bags, 8x12 in, PK100 (H13182-0812)
- SP SCIENCEWARE Biohazard Bag Holder, 21-1/2 In. H (F13192-0002)
- SP SCIENCEWARE Ties, Twist (H13190-0000)
- SP SCIENCEWARE Autoclav. Biohazard Bag, 3gal, Clear, PK100 (F13160-0009)
- HERITAGE Healthcare Biohazard Can Liners, 10gal, 1.3 mil, 24" x 23", Red, PK500 (A4823PR)
- Sp Scienceware Biohazard Bags