Shop All Bottles & Jars
Sp Scienceware
Aspirator Bottle, 0.5 gal
Mfr # F19917-0001
Zoro # G8462641
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 1.9 L
- Labware Capacity - English 0.5 gal
- Capacity 0.5 gal.
- Mouth Narrow
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F19917-0001
- Zoro # G8462641
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 70 mm |
Minimum Screw Closure Size | 70 mm |
Neck Inside Diameter - Metric | 59 mm |
Body Diameter - Metric | 114 mm |
Mouth Size | Narrow |
Overall Height - Metric | 246 mm |
Description
Aspirator Bottle, Body Color Blue, Body Material Polypropylene, Body Diameter - Metric 114 mm, Bottle Type Aspirator, Capacity - Metric 1.9 L, Capacity - English 64 fl oz, Overall Height - Metric 246 mm, Closure Included Yes, Closure Liner Material Silicone, Screw Closure Size 70 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 2000mL, Flat Bottom, Borosilicate Glass (UNCRDSH-FB-2000)
- STRINGLINER MASN LINE&RL PNK 250'3PK (SL45162AC)
- CHEMGLASS Crucible, Tall Form, 5mL, Porcelain (CG-1882-01)
- UNITED SCIENTIFIC Winterization Labware Kit, 10000 mL (WNTK10)
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0627)
- SP SCIENCEWARE Wash Bottle Carrier, 250mL/500mL (F11640-0001)
- SP SCIENCEWARE Tank, Rectangular, w/Lid and Faucet (H34096-0000)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK100 (10620-9007)
- SP SCIENCEWARE Tank, Rectangular, w/Lid and Faucet (H34092-0000)
- SP SCIENCEWARE Bottle, Wide, 32 Oz, PP, PK6 (F10632-0008)
- CYTIVA WHATMAN Air Filters, EPM 2000, 47mm, PK100 (1882-047)
- Sp Scienceware Bottles & Jars