Shop All Sprayer Accessories
Sp Scienceware
500mL Clear Graduated Cylinder
Mfr # F28695-0000
Zoro # G0381930
$18.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Non-Wetting Eliminates Concave Meniscus, Steam Autoclavable To 121 Degrees C
- Graduation Range 15 to 500mL
- Labware Capacity - English 16.9 oz
- Height 13.8"
- Labware Capacity - Metric 5,000 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F28695-0000
- Zoro # G0381930
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Height | 13.8" |
Diameter | 2.0 in ID |
Labware Height - Metric | 35.1 cm |
Labware Height - English | 13.8 in |
Details
Item | Graduated Cylinder |
Special Features | Non-Wetting Eliminates Concave Meniscus, Steam Autoclavable To 121 Degrees C |
Graduation Range | 15 to 500mL |
Labware Capacity - English | 16.9 oz |
Labware Capacity - Metric | 5,000 mL |
Material of Construction | Polymethylpentene |
Graduation Subdivisions | 5 mL |
Labware Body Material | Polymethylpentene (PMP) |
Labware Body Color | Clear |
Color | clear |
Labware Basic Material | Plastic |
Labware Clarity | Transparent |
Autoclavable | Yes |
Capacity | 500ml |
Description
Graduated Cylinder, Autoclavable Yes, Special Features Non-Wetting Eliminates Concave Meniscus, Steam Autoclavable To 121 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFAIR PRODUCTS Cofair Products UBE425 Quick Roof Extreme With Steel-Loc Adhesive - 4" x 25', White (UBE425)
- BRIGGS & STRATTON Dipstick Tube Seal (281370S)
- BRIGGS & STRATTON Pulley, Idler (1721133SM)
- AFTERMARKET Fuel Pump (4W5477)
- WESTWARD Impeller (TT31063G)
- MATABI Complete Cylinder (83848601)
- FIMCO Fimco Poly Bypass Hose for 25-gal Sprayers (5100359)
- CHAPIN Seals&Gaskts Repair Kit (6-2002)
- IK SPRAYERS IK Metal/INOX O-Ring (83811303)
- VALLEY INDUSTRIES Spray Gun, SS, Size 8-1/2" (SG-PC-025)
- TEEJET TeeJet Air Induction Nozzles -- XR Flat Spray Tip (AIXR11002VP)
- Sp Scienceware Sprayer Accessories