Shop All Trash Can Lids
Sp Scienceware
48 gal Flat Trash Can Lid, 12 1/2 in W/Dia, Red, polypropylene, 1 Openings
Mfr # F13204-0000
Zoro # G4669865
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 48 gal.
- Top Type Flat
- For Use With Mrf. No. F13205-0001 12x12x27 in Floor Model
- Container Shape Square
- Lid Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F13204-0000
- Zoro # G4669865
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 12 1/2 in |
Height | 2 1/4 in |
Length | 4 in |
Trash Can Dia./Width | 12-1/2" |
Width | 12 1/2 in |
Details
Trash Container Capacity | 48 gal. |
Top Type | Flat |
For Use With | Mrf. No. F13205-0001 12x12x27 in Floor Model |
Container Shape | Square |
Lid Shape | Square |
Color | Red |
Top Design | Flat Top |
Lid Connection | Snap On |
Opening Closure Type | Hinged |
Item | Trash Can Lid |
Container Basic Material | Plastic |
For Use With Trash Can Mfr. Model Number | 13205-0001 |
Primary Container Color | White |
Material | polypropylene |
Specific Container Material | Plastic |
For Container Capacity | 48 gal |
Number of Openings | 1 |
Material Grouping | Plastic |
For Cntnr Cap | 48 gal |
Description
Trash Can Top, Flat, 48 gal, Square, Snap On, Number of Openings 1, Red, Height 2 1/4 in, Width/Diameter 12 1/2 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 11 gal Round Trash Can, Gray, 15 3/4 in Dia, Open Top, LLDPE (FG294700GRAY)
- GUARDAIR Crevice Tool, 9", 1-1/4" Hose (N849)
- NILFISK/ADVANCE HOSE - DRAIN HOSE 1.5 in. X 80 in. W/DRAIN CAP (56112310)
- GEORGIA-PACIFIC 7-1/8"H x 11-5/16"W, Towel Dispenser, White (56701)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Blue, Resin, 0 Openings (1779731)
- RUBBERMAID COMMERCIAL 55 Gal Trash Can Lid, Gray, Plastic (FG265788GRAY)
- CARLISLE FOODSERVICE Carlisle Bronco Round Waste Container Dome Lid With Hinged Door For 32 Gallon, Black - (34103403)
- BRONCO 55 Gal Trash Can Lid, Yellow (84105604)
- BRONCO Trash Can Lid, 10 gal Bronco Rnd Lid Prpl (84101189)
- RUBBERMAID COMMERCIAL 10 gal Flat Trash Can Lid, 16 in W/Dia, White, Resin, 0 Openings (FG260900WHT)
- ZORO SELECT Trash Can Top, 21 in dia., Round, Silver (820RW2)
- Sp Scienceware Trash Can Lids