Shop All Lab Dishes
Sp Scienceware
4-Compartment Tray
Mfr # H18658-0000
Zoro # G8310811
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polystyrene
- Length 17 1/2 in
- Width 14 in
- For Use With Standard Lab Bench Drawers
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H18658-0000
- Zoro # G8310811
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 17 1/2 in |
Width | 14 in |
Overall Height | 2 1/4 in |
Overall Width | 14 in |
Overall Length | 7 3/4 in |
Details
Item | 4-Compartment Tray |
Material | polystyrene |
For Use With | Standard Lab Bench Drawers |
Product Type | Laboratory Tray |
Shape | Rectangular |
Sterile/Non-Sterile | Non-Sterile |
Description
4-Compartment Tray, Material Polystyrene, Overall Height 2 1/4 in, Shape Rectangular, Overall Width 14 in, Overall Length 7 3/4 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, For Use With Standard Lab Bench Drawers, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON ZERO OXYGEN SOLUTION OAKTON OAKTON 500 (WD-00653-00 .)
- ZORO SELECT Graduated Dipper, 500 ml, 6 Ft Handle (3KWF9)
- YSI Lab Grade pH Probe, 1 Meter (110-1)
- CYTIVA WHATMAN Test Papers, Potassium Iodide, Specialized (2602-500A)
- SP SCIENCEWARE Laboratory Tray (F24675-0060)
- SP SCIENCEWARE Sterilizing Tray, 19 in. (H16262-0000)
- SP SCIENCEWARE Laboratory Tray (F16270-0000)
- SP SCIENCEWARE Sterilizing Tray, 5 In. H, 8 In. W12 In. L (H16260-0000)
- SP SCIENCEWARE Laboratory Tray (F16271-0000)
- HEATHROW SCIENTIFIC Pour Boat, Small, Anti-Static, Wht, PK500 (HS120225)
- EAGLE THERMOPLASTICS Weighing Dish, 5/16 In. D, PK50 (D-126)
- Sp Scienceware Labware