Shop All Barbed Tube Fittings
Sp Scienceware
23/64" Barbed Wye Connector PK 12
Mfr # F19616-0000
Zoro # G4703745
product price: $49.15
/pk 12, $4.10/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Wye
- Barb Size 23/64 in
- Fitting Connection Type Barbed
- Specific Pipe Fitting Shape Wye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F19616-0000
- Zoro # G4703745
- UPC # 191634048206
- Country of Origin Italy
- Category Barbed Tube Fittings
Dimensions
Barb Size | 23/64 in |
For Tube Inside Diameter | 3/8 in |
Overall Length | 1 5/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Fitting Side D Tube Inner Diameter | 19/50 in |
Fitting Side C Tube Inner Diameter | 3/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Description
Y Connector, Specific Fitting Shape Wye, Application Gases, Liquids, Barb Style Standard, Fitting Material Polypropylene, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/8 in, Fitting Side D Tube Inner Diameter 19/50 in, Overall Length 1 5/8 in, Maximum Operating Temperature 135 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, Neoprene, 1-1/2 in. Pipe (TU-24-NN)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC30S)
- THRIFCO PLUMBING Universal Porcelain Lever Handle, COLD with Chrome Base, Price (9400017)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 2" Pipe Size, FNPT (9852-020)
- SP SCIENCEWARE Quick Disconnect Connector, 6 to 8mm, PK12 (H19728-0000)
- ANDERSON Green Leaf 3/4 in. MGHT X 3/4 in. D Barb Nylon Adapter (CBD3434BG1)
- THE MOSACK GROUP Apollo Valves Blue Twister Insert Adapter, 3/4 x 1/2 in Connection, Barb x MPT, PVC, Blue (ABTMA3412)
- ANDERSON Green Leaf 1/4 in. MPT X 3/8 in. D Barb Nylon Elbow (CBEL1438BG1)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16 In, HDPE, PK10 (C4-3HDPE)
- PARKER 0.17" x 1/4" Barb Brass Union Reducer (22-4-6)
- ANDERSON Hb Splicer Reduce 3/8X1/4 Nylon (53715-0604)
- Sp Scienceware Tube Fittings