Shop All Spray Bottles
Sp Scienceware
16 oz. Clear, Low Density Spray Bottle, 12 Pack
Mfr # F11634-0000
Zoro # G7999503
product price: $88.59
/pk 12, $7.38/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Color White/Clear
- Imprinting No Imprinting
- Material Low Density Polyethylene
- Includes Clear cap to help prevent evaporation and accidental leaks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F11634-0000
- Zoro # G7999503
- UPC # 191634035640
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 16 oz |
Details
Item | Pump Spray Bottle |
Color | White/Clear |
Imprinting | No Imprinting |
Material | Low Density Polyethylene |
Includes | Clear cap to help prevent evaporation and accidental leaks |
Features | Adjustable Nozzle |
Bottle Material | LDPE |
Adjustable Nozzle | Yes |
Dispensing Type | Mist |
Bottle Color | Clear |
Container Capacity | 16 oz |
Description
Pump Spray Bottle, Dispensing Type Mist, 16 oz, Clear, Bottle Material LDPE, Imprinting No Imprinting, Features Adjustable Nozzle, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIC & SPAN Spic And Span 27 Oz. Powder Sun Fresh All-Purpose Cleaner (85699636891)
- LPS Degreaser, 20 Oz Aerosol Can, Liquid, Colorless (07220)
- RIDGID Portable Wet/Dry Vacuum, 4 gal., 1-7/8" Hose Dia., Fine Dust Filter (4000RV)
- THEOCHEM Liquid 1 gal Mold and Mildew Disinfectant, Bottle, 4 PK (100345-99991-7G)
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0612)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0459)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Diameter: 53 mm (F11816-0004)
- SP SCIENCEWARE Wash Bottle 32 oz., 2 Pack, Mouth: Wide (F11832-0004)
- UNILEVER Extra Hold Hair Spray, 2 Oz Spray Bottle, 24/Carton (CB644318)
- CAR DEALER DEPOT Chemical Resistant Trigger Sprayer, Each (614CR)
- ZEP 32 oz Professional Trigger Spray Bottle, Plastic, Blue/Gold/Clear (HDPRO36EA)
- Sp Scienceware Spray Bottles