Shop All Barbed Tube Fittings
Sp Scienceware
15/64" Barbed Wye Connector PK 12
Mfr # F19614-0000
Zoro # G4695284
product price: $47.39
/pk 12, $3.95/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Wye
- Barb Size 15/64 in
- Fitting Connection Type Barbed
- Specific Pipe Fitting Shape Wye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F19614-0000
- Zoro # G4695284
- UPC # 191634048169
- Country of Origin Italy
- Category Barbed Tube Fittings
Dimensions
Barb Size | 15/64 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in, 3/16 in |
Fitting Side C Tube Inner Diameter | 1/4 in |
Overall Length | 1 5/16 in |
Fitting Side D Tube Inner Diameter | 3/10 in |
Description
Y Connector, Specific Fitting Shape Wye, Application Gases, Liquids, Barb Style Standard, Fitting Material Polypropylene, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/4 in, Fitting Side D Tube Inner Diameter 3/10 in, Overall Length 1 5/16 in, Maximum Operating Temperature 135 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FEP Tubing, 1/16" ID x 1/8" OD x 50 Ft. L (ZUSA-HT-913)
- ELDON JAMES 3/16" Barbed 316L SS Wye Connector Sch 10 (YO-3SS)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 80 (1LMJ9)
- ZORO SELECT Socket Weld Black Forged Steel Reducer (1MPA9)
- SP SCIENCEWARE Quick Disconnect Connector, 6 to 8mm, PK12 (H19728-0000)
- SP SCIENCEWARE 23/64" Barbed Wye Connector PK 12 (F19616-0000)
- PARKER 1/4" x 3/8" Barb Brass Union Reducer (22-6-8)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2302)
- PARKER 1/4" MNPT x 3/8" Barb Brass 90 Degree Elbow (229-8-4)
- PNEUMADYNE 10-32 UNF x 3/16" Barb Brass Straight Male Connector (EB50)
- ELDON JAMES Y Connector, 1/4 In, Barbed, Nylon, PK10 (Y0-4BN)
- Sp Scienceware Barbed Tube Fittings