Shop All Barbed Tube Fittings
Sp Scienceware
1/2" Barbed Wye Connector PK 12
Mfr # F19618-0000
Zoro # G4668772
product price: $57.95
/pk 12, $4.83/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Wye
- Barb Size 1/2 in
- Fitting Connection Type Barbed
- Temp. Range 20 Degrees to 135 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F19618-0000
- Zoro # G4668772
- UPC # 191634048220
- Country of Origin Italy
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Fitting Side C Tube Inner Diameter | 1/2 in |
Overall Length | 2 1/8 in |
Fitting Side D Tube Inner Diameter | 14/25 in |
Description
Y Connector, Specific Fitting Shape Wye, Application Gases, Liquids, Barb Style Standard, Fitting Material Polypropylene, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Fitting Side D Tube Inner Diameter 14/25 in, Overall Length 2 1/8 in, Maximum Operating Temperature 135 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Urinal Royal Royal A1129A Tune-Up Kit 0.25 Urinal Royal (3301191)
- LEGRIS Push-to-Connect Bulkhead Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3116 53 00)
- LEGEND VALVE 3/8" BLACK SQUARE HEAD PLUG (350-402C)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSF220FP)
- SP SCIENCEWARE 23/64" Barbed Wye Connector PK 12 (F19616-0000)
- SP SCIENCEWARE Quick Disconnect Connector, 6 to 8mm, PK12 (H19728-0000)
- PARKER 1/4" Barb x FNPT Brass 90 Degree Elbow (230-6-4)
- ELDON JAMES Y Connector, 3/8 In, Barbed, Nylon, PK10 (Y0-6BN)
- PARKER 0.17" Barb x 0.17" Barb x 1/16" MNPT Brass Branch Tee (232-4-1)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1701)
- ELDON JAMES 1/8" Barbed Wye Connector PK 10 (Y0-2WP)
- Sp Scienceware Barbed Tube Fittings