Shop All Tool Hanging Racks & Rails
Sp Richards
Wall Organizer Rack, Gray, 16-13/16", 6 Hooks/5 Grips
Mfr # GJO12504
Zoro # G804888375
$50.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Richards
- MFR # GJO12504
- Zoro # G804888375
- UPC # 35255125048
- Country of Origin Taiwan, Province of China
- Category Tool Hanging Racks & Rails
Details
Item | Wall Organizer Rack, Gray, 16-13/16", 6 Hooks/5 Grips |
Color | Gray |
Description
wall organizer rack is designed to hold five objects with handles of varying thicknesses, plus six additional hangable objects. Perfect for janitorial application. Just insert handle into one of five slots and a rounded, gravity controlled, rolling ball automatically adjusts to its thickness and grips it securely. Then hang hangable object on one of six hooks. Organizer rack is ideal for brooms, mops, tools and more in your office, laundry, garage, garden, utility room and more. Made of sturdy abs plastic. Mounting hardware included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/16 (44904)
- FORNEY 10 x 0.12 in. Metal Type Chop Saw Blade (2407666)
- CHICAGO-LATROBE Screw Machine Drill Bit, U Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48821)
- BSC PREFERRED 238'' Mag Bit Holder (DBH238)
- WESTWARD Mag. Socket Holder, Twist to Lock, 3/8 In. (5WXR5)
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 24x1x1 (AMC24PR)
- HANSEN GLOBAL 8209 ToolHanger Kit, 11-Piece (HNE8209)
- TOOLHANGER Hook Hanger, Black, 10 lb. Capacity, PK3 (5003)
- MECHANICS TIME SAVERS Green Locking Posts 25 Pk, 3/8 In (MTSLAS38LP25G)
- GEDORE Tool Holding Rail, 3/8", Magnetic, 480mm (SL 3014)
- NATIONAL HARDWARE Zinc Plated Silver Steel Tool Holder Peg Hooks 2 pc (N180-029)
- Sp Richards Tool Hanging Racks & Rails