Shop All Chair Mats
Sp Richards
Lorell® Office Chair Mat for Carpet - 53"L x 45"W, 0.13" Thick with 12" x 25" Lip - Beveled
Mfr # LLR25756
Zoro # G604926208
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Richards
- MFR # LLR25756
- Zoro # G604926208
- UPC # 35255257565
- Country of Origin United States
- Category Chair Mats
Description
Lorell plushmat office chair mat with lip, 53"l x 45"w, 0.13" thick, clear, beveled edge 45" wide x 53" deep clear rectangular office chair mat will extend the life of your carpet by spreading out the pressure from your chair casters. Will also reduce fatigue by allowing easier rolling across your workspace with less back and leg strain. Designed for use on medium plush 1/2" thick or less carpets including padding. provides a studded back designed to achieve a strong grip without piercing or damaging your carpet backing, beveled edge for smoother rolling on and off your mat, and a 25" wide x 12" deep lip to cover the carpet under your desk when your chair is pushed all the way in. Crystal clear office chair mat lets the beauty of your carpeting show through and is made of heavy-duty material to stand up to years of daily wear and tear. features heavy duty construction smooth edge greenguard gold certified for low chemical emissions to ul 2818
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Antimicrobial Guest Chair, 500 lb. Weight Capacity (B9591AM-BK-500)
- TRADEMARK FINE ART Cheryl Bartley 'American Farm Peace Hope' Canvas Art, 35x47 (ALI41151-C3547GG)
- PYRAMID Wall Clock, Digital, Electric (SED2R6LDRB)
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- SP RICHARDS Lorell® Tempered Glass Chair Mat for Hard Floors and Carpets - 50"L x 44"W (LLR82834)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FR1215020ERA)
- REGENCY Regency Gripper Office Chair Mat for Carpet with lip, Thick 2.2mm, 36 x 48 inch - Clear (CMC3648CL)
- DEFLECTO Premium Glass Chair Mat 48"x60", Clear (CMG70434860)
- ES ROBBINS ES Robbins 120083 Anchormat Crystal Edge Value Chair Mat With Lip for Low Carpet (120083)
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (122073)
- Sp Richards Chair Mats