Shop All Executive Chairs
Sp Richards
Lorell® High-Back Executive Chair, 28-1/2"W x 28-1/2"D x 45"H, Black Fabric Seat/Mesh Back
Mfr # LLR86200
Zoro # G604886571
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Richards
- MFR # LLR86200
- Zoro # G604886571
- UPC # 35255862004
- Country of Origin Taiwan, Province of China
- Category Executive Chairs
Details
Style | Executive Chair |
Description
Lorell high-back executive chair, 28-1/2"w x 28-1/2"d x 45"h, black fabric seat/mesh back executive high-back chair features a mesh back chair, mesh fabric seat and ergonomically designed high back for the natural curvature of a person's back. Arms adjust in height and width. Seat height from floor adjusts from 17" to 21". High-back chair offers a nylon five-star base, pneumatic seat-height adjustment, 360 swivel, tilt and asynchronous three-lever control. High-back chair is available in black frame only and meets the ca117 fire-retardant standard. features 360 swivel adjustable arms pneumatic adjustment tilt tension tilt mesh back ergonomic design seat height adjustment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Lumina Full Murphy Bed with Desk and Storage Cabinet (83W), White Chocolate (85890-31)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Masonite Board Black (6218-10)
- LIFETIME Lifetime Stacking Chair, Black, Pack of 14 (82830)
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- SP RICHARDS Lorell® High-Back Executive Chair, 25"W x 23-5/8"D x 53"H, Black Leather Seat/Mesh Back (LLR85035)
- FLASH FURNITURE Mid-Back Gray/Chrome LeatherSoft Executive Swivel Chair (GO-2286M-GR-GG)
- BOSS OFFICE PRODUCTS Execuitve Mesh Task Chair with Antimicrobial Vinyl Seat (B6566AM-BK)
- GLOBAL EQUIPMENT Interion® Big & Tall Executive Chair With High Back & Adjustable Arms, Fabric, Black (81154H)
- BOSS Executive Chair, Fixed, Grey (B696CRB-GY)
- BOSS Executive Chair, Fixed, Champagne (B905DW-CMP)
- TECHNI MOBILI Techni Mobili RTA-4602-BK Modern Medium Back Executive Office Chair; Black - 35-39.5 x 23 x 23 in. (RTA-4602-BK)
- Sp Richards Seating