Shop All File Cabinets
Sp Richards
Lorell® 2-Drawer Heavy Duty Vertical File Cabinet, 15"W x 26-1/2"D x 28-3/8"H, Gray
Mfr # LLR60195
Zoro # G104920829
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Richards
- MFR # LLR60195
- Zoro # G104920829
- UPC # 35255601955
- Country of Origin Mexico
- Category File Cabinets
Description
Lorell 2-drawer heavy duty vertical file cabinet, 15"w x 26-1/2"d x 28-3/8"h, gray commercial-grade vertical file features two high-sided drawers that accommodate letter-size, hanging file folders without additional accessories. Three-piece slide suspension allows maximum drawer extension. Steel ball-bearings provide smooth, quiet drawer performance. Vertical file also features a core removable lock, adjustable wire followers, and heavy-duty steel construction. Vertical file meets or exceeds ansi/bifma industry standards. features security lock ball-bearing suspension heavy duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 2081)
- LORELL 30 x 60 in. Fortress Maple Top Double-Pedestal Desk, Black (LLR60930)
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Green Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GN-GG)
- HIRSH 15" W 4 Drawer File Cabinet, Black, Letter (16699)
- SP RICHARDS Lorell® 2-Drawer Heavy Duty Vertical File Cabinet, 18"W x 26-1/2"D x 28-3/8"H, Black (LLR60661)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Medium Tone, Letter (19829)
- TENNSCO 42" W Laterial File Cabinet, Light Gray (LPL4236L30 LGHT GREY)
- GEC Global„¢ Vertical File Letter Size 4 Drawer 25"D, Light Gray (25-401LGR)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Light Gray, Letter (16700)
- HIRSH 30 in W SOHO Lateral, Navy (24086)
- HON HON, 600 SERIES FOUR-DRAWER LATERAL FILE, 42W X 18D X 52.5H, CHARCOAL (694LS)
- Sp Richards File Cabinets