Shop All Dust Pans
Sp Richards
Genuine Joe Lobby Dustpan, Plastic, 12", Black -
Mfr # GJO85136
Zoro # G904929305
product price: $33.29
/ea
Sold in multiples of 2 for $66.58
$66.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Richards
- MFR # GJO85136
- Zoro # G904929305
- UPC # 35255851367
- Country of Origin United States
- Category Dust Pans
Details
Item | Lobby Dust Pan |
Material | Plastic |
Description
Genuine joe lobby dustpan, plastic, 12", black - gjo85136 dustpan with a straight handle features a large tray capacity to reduce frequent visits to the trash bin. Foot rest pads allow safe contact on floor surfaces to prevent unsightly marks and scratches. Angled bottom keeps dirt and debris inside the container until full. Slim front end makes picking up smaller items easier for improved productivity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (03116)
- ETTORE Super Squeegee Channel 30 Inch (11040)
- TORK Tork Universal Facial Tissue Flat Box White, Soft, 2-ply, 30 x 100 tissues, TF6710A (TF6710A)
- 3M TopLine Autoscrubber Pad 5000, 20, Green, 5PK (7000046002)
- SP RICHARDS Genuine Joe Heavy-Duty Metal Dustpan, 12", Black - GJO58143 (GJO58143)
- SP RICHARDS Genuine Joe Dust Pan, Heavy-Duty, 12", Black, GJO02406 (GJO02406)
- REMCO Hand Held Dust Pan, Purple, Polypropylene (56608)
- SIMPLE SPACES Dust Pan 17In Aluminum Finsh (DL-5010)
- VIKAN Handheld Dust Pan, Yellow (56626)
- REMCO Lobby Dust Pan and Broom Set, Orange (62507)
- IMPACT PRODUCTS Impact Products IMP2600CS LobbyMaster Dustpan (IMP2600CS)
- Sp Richards Dust Pans