Shop All Trash Cans
Sp Richards
Genuine Joe Aluminum Round Weather Resistant Trash Can W/Open Flat Top, 35 Gallon, Silver
Mfr # GJO58893
Zoro # G005380265
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Richards
- MFR # GJO58893
- Zoro # G005380265
- UPC # 3525558933
- Country of Origin China
- Category Trash Cans
Description
Weather-resistant waste receptacle is ideal for high-traffic areas. features: the open-mouth design allows easy trash disposal classic cylinder shape blends easily into your location's decor heavy-gauge, seamless aluminum construction is fireproof and leak proof two-piece design permits removal of the top section to insert a poly bag and remove trash from a leak proof, rigid plastic liner waste receptacle offers a 35 gallon capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER 92811 Wet Jet Starter Mop Kit (SW574441)
- LEAKTITE White 5 qt Plastic Bucket Lid (LD5Q10NA050)
- TRIMACO Floor Protection, 35 in W x 100 ft L, 22 mil, Paperboard, Brown, Non-Adhesive (12370)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Black, 18 in Dia, Swing, Plastic (FG817088BLA)
- SP RICHARDS Genuine Joe Fire Safe Trash Can 6 Gal. Steel Black - GJO58897 (GJO58897)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Blue, Steel (641313BL)
- GLOBAL INDUSTRIAL Rectangle Metal Trash Can, Silver, Stainless Steel (641442SS)
- BRONCO 10 gal Round Trash Can, Blue (84101014)
- RUBBERMAID COMMERCIAL 20 gal Square Trash Can, Silver Metallic, 18 1/4 in Dia, Open Top, Steel, Rigid Plastic (FGSC18EPLSM)
- RUBBERMAID Trash Liner, Rigid, Grey , 35G, Trash Station (RBMDFG356700GRAY)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Gray, 10 1/2 in Dia, Open Top, Thermoset Polyester (FG254300GRAY)
- Sp Richards Trash Cans