Shop All Squeegees
S.P. Richards Co
Squeegee, Aquadozer 18 In
Mfr # FP45
Zoro # G7728618
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 18 in
- Features Long Lasting, Heavy Duty
- Color Green
- Handle Material Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.P. Richards Co
- MFR # FP45
- Zoro # G7728618
- Country of Origin China
- Category Squeegees
Dimensions
Length | 18 in |
Details
Item | Squeegee,Aquadozer 18 In |
Material | Steel |
Features | Long Lasting, Heavy Duty |
Color | Green |
Handle Material | Zinc Alloy |
Type | Squeegee |
Description
Squeegee,Aquadozer 18 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLE CHEMICAL 1 Gallon / 128 oz. Blast Ready-to-Use Liquid Oven & Grill Cleaner (999BLAST1G)
- DELTA BathSaftyTisueHlder wAsistBr Stinles (41550-SS)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (5071-02)
- PARTNERS BRAND Box of Rags, Reclaimed Knit, White (BR102)
- STECCONE Complete MagiClip Aluminum Squeegee 16 Inch (A100, A116)
- UNGER UNGER Green Window Cleaning System (TRS00)
- UNGER PROFESSIONAL 12In Ss Window Squeegee (92101)
- UNGER Complete ErgoTec 30 degreesNinja Squeegee 18 Inch (E3000,AC400)
- MIDWEST RAKE Gauge Rake Frame, 12" L, Handle (57030)
- VIKAN VIKAN Red 28" Floor Squeegee (71704)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (77546/29386)
- S.P. Richards Co Squeegees