Shop All Ink and Lead Refills
S.P. Richards Co
Refill, Jtstrm Rt, 1.0, Bk, PK2
Mfr # UBC35972
Zoro # G7716228
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Ink Color Black
- Point Size 1 mm
- Features Fraud Resistant, Super Ink, Water Resistant Ink, Fade Resistant
- Compatibility Uni-ball JetStream RT, JetStream Premier
- Pen Refill Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S.P. Richards Co
- MFR # UBC35972
- Zoro # G7716228
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | 1 mm |
Details
Item | Refill,Jtstrm Rt,1.0,Bk,PK2 |
Pen Ink Color | Black |
Features | Fraud Resistant, Super Ink, Water Resistant Ink, Fade Resistant |
Compatibility | Uni-ball JetStream RT, JetStream Premier |
Pen Refill Point Type | Medium |
Description
Refill,Jtstrm Rt,1.0,Bk,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 4"W x 4"L, 2 Mil, Clear, 1000/Pack (PB3560)
- UNIVERSAL 5" x 8" Ruled Index Cards, Pk100, Color: White (UNV47250)
- BLUELINE 22 x 17" Wall Calendar, White/Blue/Gray (CA177227)
- DURAFRAME Duraframe Note, Letter, Silver (477323)
- S.P. RICHARDS CO Refill, Gel, Ub207, 0.7, Bk, PK2 (UBC70207PP)
- S.P. RICHARDS CO Refill, Gel, Energel, 0.7Mm, Be (LR7C)
- S.P. RICHARDS CO Refill, Gel, Rt, Med, Bk, PK2 (77227)
- S.P. RICHARDS CO Refill, Gel, Energel, 1.0Mm, Be (LR10C)
- S.P. RICHARDS CO Refill, Gel, Rt, Fine, Bk, PK2 (77210)
- S.P. RICHARDS CO Refill, Gel, Energel, 1.0Mm, Rd (LR10B)
- WATERMAN Refill Ink, Ballpoint, Fine, Black (540951PP)
- S.P. Richards Co Ink and Lead Refills