Shop All Ink and Lead Refills
S.P. Richards Co
Refill, Gel, Energel, 1.0Mm, Rd
Mfr # LR10B
Zoro # G7730270
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color Red
- Point Size 1 mm
- Ink Type Gel
- Features Smooth Writing, Quick Dry
- Pen Refill Point Type Bold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S.P. Richards Co
- MFR # LR10B
- Zoro # G7730270
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | 1 mm |
Details
Item | Refill,Gel,Energel,1.0Mm,Rd |
Pen Ink Color | Red |
Ink Type | Gel |
Features | Smooth Writing, Quick Dry |
Pen Refill Point Type | Bold |
Compatibility | Pentel Ballpoint Pen EnerGel Deluxe |
Description
Refill,Gel,Energel,1.0Mm,Rd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pop-up Sticky Notes, 3x3 In., PK12 (R330-12AN)
- AVERY Round Ring Binder, 1", Black (27257)
- ENCORE PACKAGING Front Action Sealer, Traditional (EP-1250-12)
- INSTAVIEW Desk Ref Sys, 10 Panels, Black (561201)
- S.P. RICHARDS CO Refill, Gel, Rt, Fine, Bk, PK2 (77210)
- S.P. RICHARDS CO Refill, Gel, Rt, Fine, Be, PK2 (77211)
- S.P. RICHARDS CO Refill, Bg, Vboard, Mstr, Rd (43924)
- S.P. RICHARDS CO Refill, Gel, Energel, 0.7Mm, Be (LR7C)
- S.P. RICHARDS CO Refill, Bp, Dr.Grip, Md, Bk, PK2 (77271)
- S.P. RICHARDS CO Refill, Gel, Ub207, 0.7, Bk, PK2 (UBC70207PP)
- PILOT Refill for Pilot G2 Gel Ink Pens, Ultra-Fine Conical Tip, Black Ink, 2PK (77287)
- S.P. Richards Co Ink and Lead Refills