Shop All Paper Towels
Sp Richards
C-Fold Paper Towels, 1 Ply, White
Mfr # GJO21120
Zoro # G404921274
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type C-Fold
- Color White
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Richards
- MFR # GJO21120
- Zoro # G404921274
- UPC # 35255211208
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | C-Fold |
Item | Paper Towels |
Color | White |
Ply | 1 |
Description
1 ply c-fold paper towel, 200 towels, 12ct, white - gjo21120 c-fold towels offer a larger towel size and one-ply construction which increases the absorbency of each sheet. Deeply embossed for thickness and more preferable feel. Folded towels encourage faster washroom traffic and cleaner restrooms. Hands-free dispensing is more sanitary and prevents cross-contamination; ideal for public environments. features: towels are made with a high percentage of recycled material folded size is 10-1/8" x 3-3/4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1in String Wet Mop, 16oz Dry Wt, Slide Connection, Loop-End, Green, Cotton/Synthetic, FGD21206GR00 (FGD21206GR00)
- HLS COMMERCIAL 8 gal Trash Can, Silver, Stainless Steel (HLSS08R)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket and Foam Pump (MD10201)
- KIMBERLY-CLARK PROFESSIONAL 33"H x 16-4/5"W Jumbo Roll Dispenser, Black (80596)
- SP RICHARDS Center Pull Paper Towels, 2 Ply, 600 Sheets (GJO23600)
- GEORGIA-PACIFIC Pacific Blue Basic Single Fold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (20904)
- KIMBERLY-CLARK PROFESSIONAL Multifold Narrow Width Paper Towels, 8.0" x 9.4" Sheets, Compact Case (250 Sheets/Pack, 16 Packs) (37490)
- SCOTT Original Paper Shop Towels 10.4 in. W X 11 in. L 2 pk (75040)
- PUTNEY PAPER Natural 8 In. X 350 Ft. Hard Wound Roll Towel 12Pk (P-720-N (PEC))
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 11 in x 8.8 in Sheets, White (27385)
- SCOTT Scott Dry Wipes Paper Towels, 1 Ply, 60 Sheets, Blue, 12 PK (32992)
- Sp Richards Paper Towels