Shop All Lab Funnels
Sp Bel-Art
Top ID 250mm Polypropylene Drum and Car
Mfr # H14712-0250
Zoro # G002695256
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Bel-Art
- MFR # H14712-0250
- Zoro # G002695256
- Country of Origin Germany
- Category Lab Funnels
Details
Item | Top ID 250mm Polypropylene Drum and Car |
Description
Top ID 250mm Polypropylene Drum and Car
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB ARMOR LAB ARMOR BEAD BATH 6L 120V BEADS (74309-706)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix 0 to 65% (300051)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 1mL, Pk12 (5PTA6)
- ADVANTECH MANUFACTURING Sieve, #4, S/S, 8 In, Full Ht (4SS8F)
- SP BEL-ART Polypropylene Drum and Carboy Funnels, T (H14712-0350)
- SP BEL-ART Polypropylene Powder Funnels, Top I, PK4 (H14660-0150)
- SP BEL-ART Polypropylene Drum and Carboy Funnels (H14712-0200)
- GLOBE SCIENTIFIC Funnel, Powder, 150mm, Pp, PK10 (600170)
- SYNTHWARE FILTER FUNNEL, BUCHNER, 60mL, 40mm, MEDIUM (F604060M)
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 200M (JBF200)
- UNITED SCIENTIFIC Funnel, Powder, Pp, 5 Oz., PK 6 (57223)
- Sp Bel-Art Labware