Shop All Lab Equipment Parts
Sp Bel-Art
Sterileware Powder Thief, 5 mL, PK20
Mfr # F37874-1005
Zoro # G902695219
product price: $425.99
/pk 20, $21.30/ea
Free Shipping & Returns
$425.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Bel-Art
- MFR # F37874-1005
- Zoro # G902695219
- Country of Origin United Kingdom
- Category Lab Equipment Parts
Details
Item | Sterileware Powder Thief,5 mL,PK20 |
Description
Sterileware Powder Thief,5 mL,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- PCE INSTRUMENTS Colorimeter, D/8-SCI Measurement Geometry and Angle (PCE-XXM 30)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- LOVIBOND Phenol Red Tablets/For pH (511770BT)
- SP BEL-ART Desi-Can Reusable Desiccant Canister (F42046-0000)
- SP BEL-ART Write-On Label Tape Rainbow Pack, 3, PK6 (F13463-0600)
- SP BEL-ART Polypropylene 24-Position Scintillation (F18512-0000)
- SP BEL-ART Disposal Carton for Glass, Benchtop, PK6 (F24653-0002)
- BEL-ART Bel-Art Eye Wash Safety Station Empty Bottle for Refill, 500ml (F24850-0000)
- BEL-ART Bel-Art Fritware Porous Polyethylene Rod: 12 in., 0.5 in. Diameter (F13635-0012)
- D-LINE CBL ORGNZ BX WHT 12.75""L (US/COBSMLW)
- Sp Bel-Art Lab Equipment Parts