Shop All Lab Scoops, Scrapers, & Spatulas
Sp Bel-Art
Sterileware 2.46 mL (1/2 tsp) Ste, PK200
Mfr # H36942-0000
Zoro # G702751184
product price: $323.99
/pk 200, $1.62/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Bel-Art
- MFR # H36942-0000
- Zoro # G702751184
- Country of Origin United States
- Category Lab Scoops, Scrapers, & Spatulas
Details
Item | Sterileware 2.46 mL (1/2 tsp) Ste,PK200 |
Description
Sterileware 2.46 mL (1/2 tsp) Ste,PK200, Package Quantity 200
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Core Sampler, 3 In x 6 In, 5/8 In (404.45)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35273)
- SHEL LAB Vacuum Oven, 12inHx12inWx20inD (SLV222)
- ARGOS TECHNOLOGIES Autoclave Deodorizers, Lemon, 100/Bottle (24407-20)
- SP BEL-ART Sterileware 14.79 mL (3 tsp) Ster, PK200 (H36946-0000)
- SP BEL-ART Polypropylene Sampling Spoon 14.79, PK12 (F36726-0000)
- ZORO SELECT SS SPOON 18 CM L 2 PKG QTY BEL, PK2 (H36729-0018)
- ZORO SELECT Spoon, 9 in (H36711-0000)
- ZORO SELECT SS SPOON 30 CM L, QTY BEL, PK2 (H36729-0030)
- A2Z SCILAB Double Ended Lab Spatula Square & Flat Spoon End 7" Stainless Steel (A2Z-ZR096)
- A2Z SCILAB Vinyl Handle Micro Lab Flat Spoon Spatula 8" (A2Z-ZR121)
- Sp Bel-Art Lab Scoops, Scrapers, & Spatulas