Shop All Storage Pails & Buckets
Sp Bel-Art
Small Pail with Lid, Yellow PE 13.2 L
Mfr # F16772-0000
Zoro # G502751537
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Bel-Art
- MFR # F16772-0000
- Zoro # G502751537
- UPC # 191634046868
- Country of Origin United States
- Category Storage Pails & Buckets
Details
Item | Small Pail with Lid,Yellow PE 13.2 L |
Description
Small Pail with Lid,Yellow PE 13.2 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 16 in L, 12 in W, 5 in H, 0.36 cu ft Volume Capacity (ELB4120.GY1)
- VESTIL PALLET RACK BACK GUARD 108 X 48.5 (PRSN-108-4)
- QUALITROL LIQUID LEVEL GAGE -20-90C (CAS-652-2 CS-40584)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- ZORO SELECT Pail, F-Style, Rect, 2.5 gal, PE, White (GFS320W)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Green (ROP2150GR-M)
- ZORO SELECT Pail, 3.5 gal., Plastic Handle, White (ROP2135-WP)
- BEHRENS 8 Quart Steel Pail, Galvanized Steel (1208)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-9/16" (01-05-048-00155)
- BASCO Plastic Container, 1/2 gal. (EZ-L043)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Black, HDPE (ROP2150BK-M)
- Sp Bel-Art Storage Pails & Buckets