Shop All Desiccators
Sp Bel-Art
Small 171mm Non-vacuum Desiccator, PP B
Mfr # F42030-0000
Zoro # G602683837
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Bel-Art
- MFR # F42030-0000
- Zoro # G602683837
- UPC # 191634041641
- Country of Origin United States
- Category Desiccators
Details
Item | Small 171mm Non-vacuum Desiccator,PP B |
Description
Small 171mm Non-vacuum Desiccator,PP B
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Cal Solution, Nitrate, 1 mg/L, 500 mL (3885)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5921)
- UNITED Crucible, Porcelain, Glazd, 1150C, 65mm, PK6 (JCT100)
- DIGI-SENSE Oven Verification Thermometer, 50 to 200 (90300-73)
- SP BEL-ART Secador 1.0 Vertical Desiccator Cabinet (F42071-0000)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42025-0000)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42010-0000)
- SCIENTIFIC LABWARES Large Animal Dissecting Kit (SWZR-182)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 240mm (5YHT6)
- SP SCIENCEWARE Desiccator, 4.0, Horizontal, Clear (F42074-0000)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 150mm (5YHT3)
- Sp Bel-Art Desiccation & Evaporation