Shop All Pipette Tips & Accessories
Sp Bel-Art
Replacement Washer for 25 mL Pipett, PK3
Mfr # H93789-0091
Zoro # G902695097
product price: $7.15
/pk 3, $2.38/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Bel-Art
- MFR # H93789-0091
- Zoro # G902695097
- Country of Origin United States
- Category Pipette Tips & Accessories
Details
Item | Replacement Washer for 25 mL Pipett,PK3 |
Description
Replacement Washer for 25 mL Pipett,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- NUPLA Soil Probe, 48 In., Zinc Metal Tip (6894152)
- OHAUS St320 3-In-1 Non-Refillable Ph Electrode (83033967)
- UNITED SCIENTIFIC Recovery Flasks, Pear Shaped, Boros, PK 6 (FGR0250)
- SP BEL-ART Varipet PTFE Tip Pipettor, 10 mL (F37895-0100)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK1000 (151156)
- UNITED SCIENTIFIC Micropipette Tips, Low Retention, PK 1000 (P10005)
- CELLTREAT Extended Length Pipette Tips, Bulk Packed, Non-sterile, 1000µL (229049)
- EPPENDORF Pipetter Tips, 0.1mL, PK100 (0030089618)
- UNITED SCIENTIFIC Pipette Filter Tips, 2-20Ul, Low, PK960 (P11065)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 200µL (229019)
- Sp Bel-Art Pipettes & Pipettors