Shop All Pipettors
Sp Bel-Art
Pipette Pump Pipettor for up to 2 mL pip
Mfr # F37897-0000
Zoro # G502683883
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Bel-Art
- MFR # F37897-0000
- Zoro # G502683883
- Country of Origin United States
- Category Pipettors
Details
Item | Pipette Pump Pipettor for up to 2 mL pip |
Description
Pipette Pump Pipettor for up to 2 mL pip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 8 oz, PK108 (GLA-00812)
- GLOBE SCIENTIFIC Wash Bottle, Ethanol, 500mL (WGW541VTML-GHS-1)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 2.5 gal. (Elmasonic EP100H)
- MOTOR GUARD Flexi-Block Assortment (AP-6)
- SP BEL-ART Fast Release Pipette Pump II for up/2 mL (F37911-1002)
- SP SCIENCEWARE Economy Pipette Pump, 10ml (F37902-0010)
- LAB SAFETY SUPPLY 25mL Pipet, Individually Wrap/Bag, PK200 (11L809)
- LAB SAFETY SUPPLY Pipette, 4mL, PK500 (21F238)
- UNITED Micropipette, Variable Volume, 100-1000ul (PRV-1000)
- GLOBE SCIENTIFIC Serological Pipette, 5mL, PK250 (1740)
- MICROLIT Nero Single Variable Volume Pipettor, 500-5000ul (NRO-5000)
- Sp Bel-Art Pipettes & Pipettors