Shop All Miscellaneous Lab Racks & Accessories
Sp Bel-Art
Petri Dish Rack 100mm
Mfr # F18991-0000
Zoro # G902695196
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Bel-Art
- MFR # F18991-0000
- Zoro # G902695196
- Country of Origin United States
- Category Miscellaneous Lab Racks & Accessories
Details
Item | Petri Dish Rack 100mm |
Description
Petri Dish Rack 100mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110471)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nlne (S660CD)
- ADVANTECH Sieve, 1.00", S/S, 12 In, Half Ht (1.00"SS12H)
- CUSTOM BIOGENIC Cardboard Divider, 36 Cell (181045)
- SP BEL-ART No-Wire 20-Place PP Rack, Holds 16 to 20 (F18514-0020)
- DRIVE MEDICAL Drive Medical 18112 Deluxe Oxygen Cylinder Rack, For Use with 12 D or E Cylinders (18112)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, NATURAL, PK5 (HS2345B)
- TUCKMAR Acrylic Organizer for Tube Racks, 4x4 Array (247678)
- HEATHROW SCIENTIFIC 96-WellPCRRack, assortedcolors, PK5 (HS23461A)
- SP SCIENCEWARE Thermometer Rack, 25 places (F18981-0001)
- HEATHROW SCIENTIFIC Rack, Blue, PK2 (HS24320B)
- Sp Bel-Art Miscellaneous Lab Racks & Accessories