Shop All Lab Instruments Parts
Sp Bel-Art
Hot Hand Protector, Silicone, 10 x 19 cm
Mfr # F38000-0001
Zoro # G602751529
product price: $43.59
/ea
$43.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Bel-Art
- MFR # F38000-0001
- Zoro # G602751529
- Country of Origin China
- Category Lab Instruments Parts
Details
Item | Hot Hand Protector,Silicone,10 x 19 cm |
Description
Hot Hand Protector,Silicone,10 x 19 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Specimen Jar, Screw-Cap, Glass, 16, PK12 (UNSPJR16)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- CHEMGLASS Crucible, Low Form, 500mL, Porcelain (CG-1883-07)
- GLOBE SCIENTIFIC Suction Foot, PK4 (GVM-AS-FOOT)
- SPAX Scrw Spax Ph 10X1 Bx20 (4111010500252)
- WYPO WYPO 326-TTM-2 Total Tip Maintenance #2 (326-TTM-2)
- EAGLE THERMOPLASTICS Disposable Poly Weighing Dishes, Blue, 5 1/2x7/8", 500/pk, 500PK (143502)
- ECONOMY 6in Metal Dissection Probe, Blunt (15-805)
- BRANDTECH Valve System (Pp, Ptfe, Silicone), For M (26128)
- BAKER HYDRO Baker Hydro 15B0087 Lid Assembly (15B0087)
- Sp Bel-Art Lab Instruments Parts