Shop All Lab Instruments Parts
Sp Bel-Art
Hot Hand Protector, Silicone, 10 x 19 cm
Mfr # F38000-0000
Zoro # G602751505
product price: $40.49
/ea
$40.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Bel-Art
- MFR # F38000-0000
- Zoro # G602751505
- Country of Origin China
- Category Lab Instruments Parts
Details
Item | Hot Hand Protector,Silicone,10 x 19 cm |
Description
Hot Hand Protector,Silicone,10 x 19 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5 cu. ft., 2A (ABT-HC-UCFS-0504W)
- LAXCO Refractometer, 7-1/2inL, +/- -0.2 Perc Acc (RHB-32)
- KIMBLE CHASE Boston Bottle, 16 oz., PK12 (5111628V-26)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- BEL-ART Silicone Washer for Pipette Pump, 3/set (437910Washer)
- EATON CUTLER-HAMMER Skt Meter 200A Rls Oh (UTRS213BE)
- PERKIN ELMER Platinum Sampler Cone For Elan 9000/6X (WE027802)
- CMP CMP CMP25504009010 Lid Water Leveler - Tan (CMP25504009010)
- MASTERCOOL R-134a Self-Sealing Recharge Kit (ME85535)
- WORTHINGTON BERNZO Worthington Bernzo 328636/AL3 Aluminum Soldering Rods (328636/AL3)
- PERKIN ELMER Alumina Injector, 2.0 I.D for Optima 8x0 (N0781014)
- Sp Bel-Art Lab Instruments Parts