Shop All Lab Carboys & Jugs
Sp Bel-Art
HDPE Dispensing Jug with LDPE Spigot 5 g
Mfr # H11850-0000
Zoro # G902683964
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Bel-Art
- MFR # H11850-0000
- Zoro # G902683964
- Country of Origin United States
- Category Lab Carboys & Jugs
Details
Item | HDPE Dispensing Jug with LDPE Spigot 5 g |
Description
HDPE Dispensing Jug with LDPE Spigot 5 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- KIMBLE CHASE Dropper Bottle, 60mL, Glass, Amber, PK12 (15040G-60)
- FIELD CONTROLS UV Lamp, 13 in L Bulb (13LAMP)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- IMPACT PRODUCTS Fill Container, 5 Gal, 9-1/2"Wx16"Dx9-1/2"H, 6/CT, Translucent PK (IMP7576CT)
- UNITED SCIENTIFIC Carboy, Pp, 20-Liter (34002)
- LAB SAFETY SUPPLY Carboy Replacement Spigot, Polypropylene (49H018)
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H023)
- ZORO SELECT Bottle, F-Style, 1 gal., HDPE (HF128N-38)
- PARTNERS BRAND Plastic Jug, 1 Gallon, White, 48/Case (HAZ1074)
- ASSENMACHER SPECIALTY TOOLS STORAGE LID F/35&10L JUGS* (AHATF 100102)
- Sp Bel-Art Labware