Shop All Lab Funnels
Sp Bel-Art
HDPE Buchner Funnels, Capacity 50 mL
Mfr # F14608-0000
Zoro # G803076162
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Bel-Art
- MFR # F14608-0000
- Zoro # G803076162
- Country of Origin United States
- Category Lab Funnels
Details
Item | HDPE Buchner Funnels,Capacity 50 mL |
Description
HDPE Buchner Funnels,Capacity 50 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI a-Naphthalene Acetic Acid, 25 G (N20020-25.0)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101R)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- RICCA CHEMICAL pH Test Strips, 0 to 14 pH, PK100 (R8880000-Each)
- SP BEL-ART Polypropylene Drum and Carboy Funnels (H14712-0200)
- SP BEL-ART Polypropylene Powder Funnels, Top I, PK4 (H14660-0150)
- SP BEL-ART Polypropylene Drum and Carboy Funnels, T (H14712-0350)
- PLEWS Funnel, Plastic, 3 Piece Set, 75-075 (PLW75-075)
- TWD SCIENTIFIC Glass Weighing Funnels, Extra Large, 6PK (GWF-BS-XL-PK)
- PLEWS-EDELMANN Plastic Funnel - 8oz (75-060)
- PLEWS-EDELMANN 6 Quart Polyethylene Plastic Funnel (75-072)
- Sp Bel-Art Lab Funnels