Shop All Stir Bars & Rods
Sp Bel-Art
Egg-Shaped Spinbar Stir Bars, 76 x 19mm
Mfr # F37130-0003
Zoro # G402684041
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Bel-Art
- MFR # F37130-0003
- Zoro # G402684041
- Country of Origin United States
- Category Stir Bars & Rods
Details
Item | Egg-Shaped Spinbar Stir Bars,76 x 19mm |
Description
Egg-Shaped Spinbar Stir Bars,76 x 19mm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- RESINTECH DI High Capacity Cartridge, 3 x 10 in. (AF-10-4223)
- RPI PEG 8000, 500 G (P48080-500.0)
- SYNTHWARE ADAPTER, VACUUM, GLASS STOPCOCK, 90°, 19/22. (A751922)
- SP BEL-ART Octagon Stir Bars, 1-5/8 x 5/16" (41. (F37110-0158)
- SP BEL-ART Spinbar Magnetic Stirring Bar Garage (F37790-0000)
- SP BEL-ART Spinpak Magnetic Stir Bars 2 x 5/16, PK5 (F37157-0020)
- SP BEL-ART Spinpak Magnetic Stir Bars, 1/2 x 5, PK6 (F37157-0005)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1-1/2 (F37144-0112)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 7/8x5/16 In, PK10 (21R569)
- DYNALON Stir Bar, Disposable, 1 3/8x1/4, PK10 (303684)
- Sp Bel-Art Stir Bars & Rods