Shop All Stir Bars & Rods
Sp Bel-Art
Egg-Shaped Spinbar Stir Bars, 19 x 9.5 m
Mfr # F37130-0034
Zoro # G002684137
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Bel-Art
- MFR # F37130-0034
- Zoro # G002684137
- Country of Origin United States
- Category Stir Bars & Rods
Details
Item | Egg-Shaped Spinbar Stir Bars,19 x 9.5 m |
Description
Egg-Shaped Spinbar Stir Bars,19 x 9.5 m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 2000 mL Low Form Griffin Beaker, D (1000-2L)
- SP BEL-ART WM 500 mL (16 oz) Red LDPE Wash Bot, PK6 (F11651-0016)
- ZORO SELECT Stopper Assortment, 24mm, Black, PK63 (RST0-H)
- UNITED SCIENTIFIC Bottles with Dropper, Boston Round, PK12 (BDPSC-AM-1OZ)
- SP BEL-ART Spinpak Magnetic Stir Bars 2 x 5/16, PK5 (F37157-0020)
- SP BEL-ART Octagon Stir Bars, 1-5/8 x 5/16" (41. (F37110-0158)
- SP BEL-ART Spinbar Magnetic Stirring Bar Garage (F37790-0000)
- SP BEL-ART Spinpak Magnetic Stir Bars, 1/2 x 5, PK6 (F37157-0005)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0078)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 2X5/16, PK5 (F37157-0020)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 12.7X3MM (F37119-0127)
- Sp Bel-Art Lab Utensils