Shop All Lab Dippers & Ladles
Sp Bel-Art
Dipper, HDPE/PE, 1 Piece 6 ft. Handle, 1
Mfr # F36785-0016
Zoro # G302685605
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Bel-Art
- MFR # F36785-0016
- Zoro # G302685605
- Country of Origin United States
- Category Lab Dippers & Ladles
Details
Item | Dipper,HDPE/PE,1 Piece 6 ft. Handle,1 |
Description
Dipper,HDPE/PE,1 Piece 6 ft. Handle,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Funnel, Powder, 100mm, PK6 (H14660-0100)
- INDUSTRIAL TEST SYSTEMS Test Strips, Hydrogen Sulfide, 0-2ppm, PK30 (481167)
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, 11.25" x 7.5 (DSPA01)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 1L, Plastic (793EN9)
- BEL-ART Scienceware Hdpe Long-Handled Dipper, 16 (F36780-0016)
- ZORO SELECT Custom Dipper HDPE 12Ft L (106525)
- ZORO SELECT Jar Adapter for Telescopic Dipper (5305)
- ZORO SELECT Swivel Dipper, SS, 600mL, 6 ft. L (5390-6SL)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0006)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0004)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK5 (5327)
- Sp Bel-Art Lab Dippers & Ladles