Shop All Air Ratchet Wrenches
Sp Air
1/4" Super Fast Mini Impact Ratchet
Mfr # SP-1764HD
Zoro # G7570045
original price:
$160.99
9% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shop By Hot Buys
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
- Brand Sp Air
- MFR # SP-1764HD
- Zoro # G7570045
- UPC # 857628004015
- Country of Origin Japan
- Category Air Ratchet Wrenches
Details
Shop By | Hot Buys |
Description
SP Air Corporation SP-1764HD model is a 1/4" super-fast mini impact ratchet wrench. The unit is a reaction free ratchet wrench, so the vibration shock pain from normal air ratchets is not present. Unit specifications include a drive size of 1/4" and bolt capacity of 5/16", a max torque of 55 ft-lbs., a free speed of 700 RPM, a vibration level of 2.4 m/s, and a sound level of 83.6 dB. SP-1764HD was upgraded and increased 30% speed and 30% more power than previous sp-1764. The super-fast mini impact wrench is four times faster than a standard mini ratchet with twice the torque. SP Air Corporation patented reaction-free impact mechanism helps minimize damage to the user's wrist and knuckles
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
- AIRSPADE AirSpade, 3 ft. Extension for Series 3000 (LT17)
- MAKITA 14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk (A-93859-5)
- MILWAUKEE TOOL 36 in. Pry Bar (45-74-9236)
- STARRETT Depth Rod, 0-1" 443/445 Depth Micrometers (PT99341)
- SP AIR 3/8" Super Fast Mini Impact Ratchet (SP-1765HD)
- SP AIR 3/8" The Perfect Impact Ratchet (SP-7265RP)
- SP AIR 3/8" Sealed Flat Head Mini Ratchet (SP-7265)
- SP AIR 1/4" Sealed Flat Head Mini Ratchet (SP-7260)
- SP AIR 1/4" Rotational Head Mini Ratchet (SP-7770)
- SP AIR 1/4" The Perfect Impact Ratchet (SP-7260RP)
- RAILHEAD GEAR Ratchet, Impact, Reaction Free, 1/2" (KE-2176)
- Sp Air Air Ratchet Wrenches