Sox VT 1211 Compression Perfomance & Recovery Sock; White - Small
Mfr # VT1211_W_SM
Zoro # G403736220
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Compression socks exert a gentle pressure one the legs, reducing the diameter of distended veins, and causing an increase in blood flow throughout the body. Unlike traditional dress or athletic socks, compression socks use stronger elastics to create pressure on the legs, ankles and feet. By compressing the surface veins, arteries and muscles, the circulating blood is forced through narrower circulatory channels. As a result, the arterial pressure is increased, which causes more blood to return to the heart and less blood to pool in the feet. The result is relief to tired, heavy legs.
Features- Pair of Performance Compression Socks.
- Boosts your performance
- Stimulates blood circulation
- Improves oxygen delivery to muscles
- Lactic acid production reduced
- Proven cramp relief
- Exclusive wicking and antibacterial fiber
- Worldwide Patent
- Tested and proved by World Class athletes
- Size - Small
- Color - White
- Dimension - 7 x 4 x 1 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL N95 Valved Respirator with Gasket (1 pk) (48-73-4001)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL3X001200)
- CONDOR Tacky Mat, Blue, 36 x 36 In, PK4 (6GRC4)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 2XL (70529_480-2XL)
- SOX Sox SS 6011 Sport Plantar Fasciitis Arch Support Ghost Compression Socks; White-Fuchsia - Large (SS6011_W-FS_LG)
- SOX Sox SS 3011 Performance Sports Plantar Fasciitis Crew Arch Compression Socks; Black - Large (SS3011_BK_LG)
- SOX Sox SS 6011 Sport Plantar Fasciitis Arch Support Ghost Compression Socks; Black - Medium (SS6011_BK_MD)
- POINT6 10th Mountain Light Cushion Over The Calf Socks, Coyote Brown, Large, PR (11-0700-402-07)
- CARESOX Caresox CS 0456 Diabetic Patented Light Compression OTC Socks 10-16 Mmhg; Grey - Medium (CS0456_GR_MD)
- POINT6 Essential Light Cushion 1/4 Crew Socks, Gray, Large, PR (11-2533-200-07)
- WIGWAM MILLS XL BLK Boot Sock (F2230-052-XL)
- Sox Foot Protection