Shop All Socks
Sox
Sox SS 4011 Sport Plantar Fasciitis Arch Support Ped Compression Socks; White-Royal - Medium
Mfr # SS4011_W-RL_MD
Zoro # G803736189
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The ultra thin toe seam construction, superior ventilation, wicking and drying capabilities, provide the protective interface between footwear and foot that prevents friction, blistering and rubbing. No special cleaning instructions necessary - simply turn inside out and machine wash normal! Manufactured using the latest technology and exclusive fibers.
Features- Built in Plantar Support Zone to properly support the foot arch.
- Exclusive Absorber Extreme Cushioning System impacts during daily activities thanks to the specially reinforced internal structure of the sock.
- The exceptional Long Lasting Cushioning System provides constant shock absorption while the good reactivity of the fabrics maintains their original shape.
- Engineered with Silver DryStat, an exclusive wicking and antibacterial fiber to keep your feet dry and comfortable all day long.
- Size - Medium
- Color - White/Royal
- Dimension - 7 x 4 x 1 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107571729)
- GEMTOR Snap Hook, Locking 2-3/4" Gate Open (3131)
- MILWAUKEE TOOL Hard Hat (48-73-1100)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (9680M)
- SOX Sox SS 3011 Performance Sports Plantar Fasciitis Crew Arch Compression Socks; Black - Large (SS3011_BK_LG)
- SOX Sox SS 6011 Sport Plantar Fasciitis Arch Support Ghost Compression Socks; White-Fuchsia - Large (SS6011_W-FS_LG)
- SOX Sox SS 6011 Sport Plantar Fasciitis Arch Support Ghost Compression Socks; Black - Medium (SS6011_BK_MD)
- CELESTE STEIN Celeste Stein Celeste-Stein-CMPSQ-3-PURP-SOLID 20-30 mmHg Womens Compression Sock with Solid Pattern; Purple - Queen (Celeste-Stein-CMPSQ-3-PURP-SOLID)
- POINT6 Tracker Extra Light Cushion Crew Socks, Desert Sand, Large, PR (11-0200-207-07)
- SECURE Secure SOCKS-1G Non-Slip Socks; Gray (SOCKS-1G)
- VIKING Viking AMC Sock (VF22-8/9)
- Sox Foot Protection