Sox SS 3011 Performance Sports Plantar Fasciitis Crew Arch Compression Socks; White-Royal - Extra Large
Mfr # SS3011_W-RL_XLG
Zoro # G303736252
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Compression socks exert a gentle pressure one the legs, reducing the diameter of distended veins, and causing an increase in blood flow throughout the body. Unlike traditional dress or athletic socks, compression socks use stronger elastics to create pressure on the legs, ankles and feet. By compressing the surface veins, arteries and muscles, the circulating blood is forced through narrower circulatory channels. As a result, the arterial pressure is increased, which causes more blood to return to the heart and less blood to pool in the feet. The result is relief to tired, heavy legs.
Features- Built in Plantar Support Zone to properly support the foot arch.
- Exclusive Absorber Extreme Cushioning System impacts during daily activities thanks to the specially reinforced internal structure of the sock.
- The exceptional Long Lasting Cushioning System provides constant shock absorption while the good reactivity of the fabrics maintains their original shape.
- Engineered with Silver DryStat, an exclusive wicking and antibacterial fiber to keep your feet dry and comfortable all day long.
- Size - Extra Large
- Color - White/Royal
- Dimension - 7 x 4 x 1 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD DYMO® D1 Standard Labels 3/4" Black on White (45803)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (LA172G/9)
- MSA SAFETY Goggle Retainer, For Use With Hard Caps Black (459458)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (123335)
- SOX Sox SS 6011 Sport Plantar Fasciitis Arch Support Ghost Compression Socks; White-Fuchsia - Large (SS6011_W-FS_LG)
- SOX Sox SS 3011 Performance Sports Plantar Fasciitis Crew Arch Compression Socks; Black - Large (SS3011_BK_LG)
- SOX Sox SS 6011 Sport Plantar Fasciitis Arch Support Ghost Compression Socks; Black - Medium (SS6011_BK_MD)
- DYNAREX Dynarex Cotton Stockinette, 2inW x 25 yards, Pack of 4 (3692)
- COZY CUTIES Winter/Christmas Fuzzy Socks Polyster (X-SOCK2)
- SOF SOLE SofSole Comfort Crew Sock, Blk, L, PK 6 (89252)
- WIGWAM MILLS XL BLK Boot Sock (F2230-052-XL)
- Sox Foot Protection