Shop All Lathe Parts
Sowa Tool & Machine Co. Ltd
MT6 Skoda Heavy Duty Live Centres, 8800lb. Capacity, 60 Centre Angle, 2-3/8in Centre Diameter
Mfr # 310130
Zoro # G708587978
product price: $1,576.99
/ea
Free Shipping & Returns
$1,576.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Tool & Machine Co. Ltd
- MFR # 310130
- Zoro # G708587978
- Country of Origin Czechia
- Category Lathe Parts
Description
features: 60 degree point max rpm: 2,000 work piece wt.: 8800 lb the rotating spindle is extended right through the tapered shank two specially designed adjustable needle-roller bearings carry all radial loads a heavy duty ball thrust bearing takes all axial thrust complete protection of bearings form the ingress of coolant, dirt or swarf is provided by thebuilt-in oil-seal, which also prevents loss of lubricant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH BOSCH® 1-1/4" X 6" Daredevil Standard Spade Bit, DSB1017B, Hex Shank (DSB1017B)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (208399)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 5/32 (11102)
- GEDORE Bolt Extractor, Size 6, M18-M24 (8551 6)
- POWERMATIC Pm Lathe Light W Bracket (PM3520C)
- NOVA 70Mm Mini Jaw (JS70N)
- NOVA 35MM Spigot Jaws (JS-SP35)
- NOVA Cole Jaw Extension 12"-15", Can Only Be Used W/ New 6040 12" Cole Jaws (6039)
- FAGOR AUTOMATION CORP Fagor Prokit 4 18" x 40" MILL Digital Readout System (PROKIT 4)
- STM 12 Jaw Cutting Attachment (326270)
- NOVA 5.75" Hd Deep Grip Jaw (For 13060 Titan Iii Chuck Only) (13040)
- Sowa Tool & Machine Co. Ltd Machine Tool Parts