Shop All Milling Inserts
Sowa Indexable Cutting Tools
XCET310404-ER SCW200 Milling Insert For CSC Chamfer Mill, 10PK
Mfr # 149094PK
Zoro # G210710147
product price: $1,270.99
/pk 10, $127.10/ea
Free Shipping & Returns
$1,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style XCET
- Insert Size 310404
- Inscribed Circle 12.7 mm
- Insert Material Carbide
- Manufacturer's Grade SCW200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 149094PK
- Zoro # G210710147
- Country of Origin Korea, Republic of
- Category Milling Inserts
Dimensions
Insert Size | 310404 |
Details
Insert Style | XCET |
Inscribed Circle | 12.7 mm |
Insert Material | Carbide |
Manufacturer's Grade | SCW200 |
Description
Insert Style: XCET Insert Size: 310404 Material: Carbide Manufacturer's Grade: SCW200 Inscribed Circle mm: 12.7SCW200 - TiN coated carbide grade for heavier duty applications SCW300 - TiAlN coated carbide for higher speed applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 17mm Size (36A298)
- WELLER Crescent Metric and SAE Wide Jaw Adjustable Wrench Set Assorted in. L 2 pc (ATWJ2610VS)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63244)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 1-1/4 inch (653202 1.1/4)
- SOWA INDEXABLE CUTTING TOOLS TPU 221 PTM30U Carbide Milling Insert, 10PK (146740PK)
- SOWA INDEXABLE CUTTING TOOLS APKT 1003PDSR PM20U Carbide Milling Insert, 10PK (147877PK)
- SOWA INDEXABLE CUTTING TOOLS SECN 53AFTN PM25C Carbide Milling Insert, 10PK (146661PK)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SEMT13T3AGSR-G-ACK300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- CARMEX Threading Insert, 30 I 18 UN MT7 (30 I 18 UN MT7)
- SECO Carbide Insert Pack of 10 (TNMG160408-FF2 TP2501)
- Sowa Indexable Cutting Tools Milling Inserts