Shop All Indexable Insert Drills
Sowa Indexable Cutting Tools
VMD090095 9095mm MX Modular Shank Type Drill Head
Mfr # 156018
Zoro # G807196194
product price: $1,504.99
/ea
Free Shipping & Returns
$1,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 156018
- Zoro # G807196194
- Country of Origin Korea, Republic of
- Category Indexable Insert Drills
Description
Series VMD Max Drill Head Connection Size 27 Pilot Type Pilot Drill Maximum Drill Diameter mm 95 Number of NonPilot Inserts 6 Pilot Drill Style PLD1645 TINH Head Length mm 70 Pilot drill and inserts not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Glass Inspection Mirror, 2 1/4 H Rnd (70557)
- PROTO Phillips, Slotted Bit 8 3/4 in, Drive Size: 1/4 in , Num. of pieces:5 (J9320)
- KODIAK CUTTING TOOLS .876 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485216)
- INTERNAL TOOL A .125 RadiusX3/8 Shank Corner Rounding (68-1310-C)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.03-20. (D4140.03-20.00A19-E)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- TUNGALOY Inserted Solid Drill Head, DMP115 AH, PK2 (6863030)
- KYOCERA Indexable Insert Drill, S075DRV0562404, 0.5620" Drill Dia, 4xD (S075DRV0562404)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- KYOCERA S100DRZ1125225010G (S100DRZ1125225010G)
- WALTER Walter - Drill with Symmetric Inserts (D4140.05-12.00F15-A)
- Sowa Indexable Cutting Tools Indexable Insert Drills