Shop All Turning Inserts
Sowa Indexable Cutting Tools
SNMA433 KB320 CBN Turning Insert
Mfr # 146134
Zoro # G307175255
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 146134
- Zoro # G307175255
- Country of Origin Korea, Republic of
- Category Turning Inserts
Description
Insert Style SNMA Insert Size 433 Material Cubic Boron Nitride Inscribed Circle Inch 12 Length Inch 12 Thickness Inch 316 Corner Radius Inch 364 Manufacturer's Grade KB320 Suitable for sintered alloy, hard material, heat treated alloy Excellent surface finish at the cutting of hardened steel Excellent for cast iron cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR AirSpade 1" ID X 10 Ft Lightweight Air Supply Hose (HT57)
- KT PRO TOOLS Combination Wrench Set, SAE 14 Piece (A1209SR)
- MILWAUKEE TOOL 250 MCM Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B250X)
- MILWAUKEE TOOL 9/16" One Piece Steel Hawg Cutter (49-57-8064)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, WNMG, 1/32 in, Carbide (146723PK)
- YG-1 TOOL CO TiN Drill Insert, 2 132 Point, Series 4 (S06407)
- TUNGALOY Turning Indexable Insert CNGA12040, PK10 (6801833)
- WALTER Turning Insert, Trigon, 3/8 in, WCMT, 0.80mm, Carbide (WCMT06T308-FP4 WPP20S)
- TUNGALOY Turning Indexable Insert, TPU433 Ux, PK10 (6809100)
- KYOCERA Diamond Turning Insert, Triangle, 3, 2 (TPG322T00825A65)
- Sowa Indexable Cutting Tools Indexable Tools