Shop All Milling Inserts
Sowa Indexable Cutting Tools
SEK 43AFTN PM25C Carbide Milling Insert, 10PK
Mfr # 146380PK
Zoro # G510709544
product price: $287.99
/pk 10, $28.80/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 43
- Insert Thickness 3/16 in
- Insert Material Carbide
- Insert Style SEK
- Manufacturer's Grade PM25C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 146380PK
- Zoro # G510709544
- Country of Origin Korea, Republic of
- Category Milling Inserts
Dimensions
Insert Size | 43 |
Details
Insert Thickness | 3/16 in |
Insert Material | Carbide |
Insert Style | SEK |
Manufacturer's Grade | PM25C |
Material Grade | C5, C5-C6 |
Description
Insert Style: SEK Insert Size: 43 Material: Carbide Manufacturer's Grade: PM25C Material Grade: C5, C5-C6 Thickness Decimal Inch: 0.1875Excellent general purpose geometry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Cold Chisel, 3/8" Tip x 5-5/8" L (402)
- MORSE 100Ft Coil Of Bandsaw Blade, 100 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Carbon (164406100C)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80202D2B72375)
- STANLEY SAWHORSE FLD MTL 29""H (STST11154)
- SOWA INDEXABLE CUTTING TOOLS TPU 221 PTM30U Carbide Milling Insert, 10PK (146740PK)
- SOWA INDEXABLE CUTTING TOOLS APKT 1003PDSR PM20U Carbide Milling Insert, 10PK (147877PK)
- SOWA INDEXABLE CUTTING TOOLS SECN 53AFTN PM25C Carbide Milling Insert, 10PK (146661PK)
- NTK Carbide Insert Pack of 10 (RPMT1604MO(GB)XN4)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- PRAMET CARBIDE INSERT, PACK OF 10 (VNMG 160408E-NF VNMG 332-NF T9315)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNGD)
- Sowa Indexable Cutting Tools Milling Inserts