Shop All Milling Inserts
Sowa Indexable Cutting Tools
SDXT 130508R-M MM30P Carbide Milling Insert, 10PK
Mfr # 147721PK
Zoro # G410709750
product price: $238.99
/pk 10, $23.90/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SDXT
- Insert Material Carbide
- Insert Size 130508
- Insert Thickness 0.219 in
- Manufacturer's Grade MM30P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 147721PK
- Zoro # G410709750
- Country of Origin Korea, Republic of
- Category Milling Inserts
Dimensions
Insert Size | 130508 |
Details
Insert Style | SDXT |
Insert Material | Carbide |
Insert Thickness | 0.219 in |
Manufacturer's Grade | MM30P |
Material Grade | C5 |
Description
Insert Style: SDXT Insert Size: 130508 Material: Carbide Manufacturer's Grade: MM30P Material Grade: C5 Thickness Decimal Inch: 0.219General purpose geometry for a variety of materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Open End Wrench, 7/16" Head Sz (J3144)
- SPEEDAIRE Air Gun, Short Leaver, 18" Extension Size (458J45)
- GREY PNEUMATIC 1/2" Drive x 3/8" Hex Driver 6" Length (29126F)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate (49-66-6296)
- SOWA INDEXABLE CUTTING TOOLS APKT 1003PDSR PM20U Carbide Milling Insert, 10PK (147877PK)
- SOWA INDEXABLE CUTTING TOOLS SECN 53AFTN PM25C Carbide Milling Insert, 10PK (146661PK)
- SOWA INDEXABLE CUTTING TOOLS TPU 221 PTM30U Carbide Milling Insert, 10PK (146740PK)
- TUNGALOY Milling Insert, UX30 Grade, Single Sided (6806346)
- TUNGALOY Milling Insert, TOMT060308PDER-MJ A, PK10 (6999333)
- WIDIA Square Milling Insert, 12.00mm, Carbide (SNHX1202PNERML)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (SEMT13T3AGSR-FG-ACP100)
- Sowa Indexable Cutting Tools Milling Inserts