Shop All Indexable Insert Drills
Sowa Indexable Cutting Tools
PRONP 168711116 Indexable 3xD Drill
Mfr # 147915
Zoro # G907196094
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 147915
- Zoro # G907196094
- Country of Origin Korea, Republic of
- Category Indexable Insert Drills
Description
Drill Style PRONP Drill Diameter Decimal Inch 1687 Shank Type Straight Shank Diameter Decimal Inch 15 Cutting Direction Right Through Coolant Yes Drill Depth by Diameter Ratio 3xD Strong shank and excellent design optimizes the performance of holemaking Special abrasive wear resistant surface treatment protects the shank from machined chips, increasing tool life Strengthened drill body provides better performance even in difficult cutting conditions Specially designed flute for long durability Coolant through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Open End Wrench, 5/16" Head Size (J3126)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 31/64 (44931)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 3/8-18NPT (C65573)
- KO-KEN Socket 8mm 6 Point 15.5mm 10mm Hex Drive (150.10H-8)
- SOWA INDEXABLE CUTTING TOOLS PRONP 20002 Indexable 3xD Drill (147920)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.03-20. (D4140.03-20.00A19-E)
- TUNGALOY Inserted Drill Body, TIDU0591F0750-3 (6706806)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- KYOCERA DR1437 (DR1437)
- TUNGALOY Inserted Solid Drill Head, DMP1905 A, PK2 (5568912)
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty (D4140-03-16.00F20-C)
- Sowa Indexable Cutting Tools Indexable Tools