Shop All Indexable Drill Inserts
Sowa Indexable Cutting Tools
NPMT334008-SD MM30P Carbide Drill Insert, 10PK
Mfr # 147935PK
Zoro # G110710650
product price: $233.99
/pk 10, $23.40/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 334008
- Inscribed Circle 0.508 in
- Insert Style NPMT
- Overall Length 0.512 in
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 147935PK
- Zoro # G110710650
- Country of Origin Korea, Republic of
- Category Indexable Drill Inserts
Dimensions
Insert Size | 334008 |
Overall Length | 0.512 in |
Details
Inscribed Circle | 0.508 in |
Insert Style | NPMT |
Insert Material | Carbide |
Manufacturer's Grade | MM30P |
Material Grade | C5 |
Description
Insert Style: NPMT Insert Size: 334008 Material: Carbide Manufacturer's Grade: MM30P Material Grade: C5 Inscribed Circle Decimal Inch: 0.508 Length Decimal Inch: 0.512 Thickness Decimal Inch: 0.156 Corner Radius Decimal Inch: 0.031Excellent geometry for Stainless Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS Tubing Bender/Plier Set, Pouch, 3 pcs. (8689)
- MIDWEST TOOL & CUTLERY 13 Repl Blade Snip (MWT-1200)
- DAYTON Rotary Machine, 22 ga, 2 In (13W880)
- INSIZE Concentricity Gage (4789-1E)
- SOWA INDEXABLE CUTTING TOOLS PLD1238TINH 12mm Pilot Drill For VMD Max Drill (156148)
- TUNGALOY Tf Flo-Lock Insert FLT-3R C25, PK10 (2407248)
- TUNGALOY Indexable Drill Insert XPMT08T308R, PK10 (6718253)
- HECK INDUSTRIES Square Milling Insert, Square, SEC532 (625)
- H & H INDUSTRIAL PRODUCTS WNMG-331 TiN Coated Carbide Insert (6052-2331)
- DRILL AMERICA AZ Drill Index Edp 10500 (HUT26)
- HHIP Harlingen MT4 Extended Point High Speed CNC B-Type Live Center (9741-0234)
- Sowa Indexable Cutting Tools Indexable Drill Inserts