Shop All Indexable Drill Inserts
Sowa Indexable Cutting Tools
NPET334008RD PM35P Carbide Drill Insert, 10PK
Mfr # 148337
Zoro # G010401153
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 148337
- Zoro # G010401153
- UPC # 644380051247
- Country of Origin Korea, Republic of
- Category Indexable Drill Inserts
Description
Insert Style NPET Insert Size 334000 Material Carbide Manufacturer's Grade PM30P Material Grade C5, C5C6 Inscribed Circle Decimal Inch 0598 Length Decimal Inch 0602 Thickness Decimal Inch 0187 Corner Radius Decimal Inch 0031 Stronger geometry for roughing applications in a variety of steels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88292)
- WESTWARD 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (10E198)
- KRAFT TOOL All Steel Hand Groov, 6" x 6" 3/4"R 3/4"D (CF1710)
- SAFETY SPEED Edge Bander Glue Pot, 220V, 20 Amps (EZ 72GP)
- SOWA INDEXABLE CUTTING TOOLS PLD1238TINH 12mm Pilot Drill For VMD Max Drill (156148)
- STANLEY ENGINEERED FASTENING 12PK INSERT M10125 12PK (HELR4649-10)
- TUNGALOY Tf Flo-Lock Insert FLG-3094R-CB AH, PK10 (2412303)
- GWS TOOL GROUP 126277 Insert (126277)
- KYOCERA Drilling Insert, Trigon, WCMX 06T308M1 KW10 Grade Uncoated Carbide (WCMX06T308M1KW10)
- HHIP Indexable Tool Set With 2 in. Boring Head R8 Shank & 4 Boring Bars (1906-0201)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- Sowa Indexable Cutting Tools Indexable Tools